Shop All Tarps
Global Industrial
20 ft x 4 in Heavy Duty 16 Tarp, Brown, Polyethylene
Mfr # 298573
Zoro # G108610283
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Tarp Material Polyethylene
- Thickness 16
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298573
- Zoro # G108610283
- UPC # 707022342100
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 4 in |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 4 in |
Cut Size | 4 x 20 ft |
Details
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 16 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 oz/sq yd |
Grommet Spacing | 18 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16x16 weave count, grommets approximately every 18, reinforced corner grommet. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex PST-1500-12 PST Series Pure Sine Wave Inverter - 1500 Watt (PST-1500-12)
- MIRACLE-GRO Potting Mix Afrviolt 8Qt (72678430)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- VINTIQUEWISE Wicker Banana Rope Tall Floor Planter with Metal Pot, Large (QI003360.L)
- GLOBAL INDUSTRIAL 8 ft x 6 in Heavy Duty 16 Tarp, Brown, Polyethylene (298574)
- GLOBAL INDUSTRIAL 12 ft x 10 in Heavy Duty 16 Tarp, Brown, Polyethylene (298577)
- GLOBAL INDUSTRIAL 20 ft x 20 in Heavy Duty 16 Tarp, Brown, Polyethylene (298586)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- GLOBAL INDUSTRIAL 8 ft x 6 in Light Duty 5 Tarp, Blue, Polyethylene (298549)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- Global Industrial Tarps