Shop All Tarps
Global Industrial
20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene
Mfr # 298553
Zoro # G408611645
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Width 20 in
- Tarp Material Polyethylene
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298553
- Zoro # G408611645
- UPC # 707022341905
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 in |
Width | 20 in |
Tarp Finished Length | 20 ft |
Cut Size | 20 x 20 ft |
Tarp Finished Width | 20 in |
Details
Color | Blue |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 5 |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cincinnati Bengals Checkerboard Canopy (607-42C)
- ICON Icon 12485 Holding Tank Fitting - 3" Rubber Grommet (12485)
- STENS Mulching Blade 18" Length Fits Oem - Grasshopper 320240 320-538 (320-538)
- RUGG Polyresin Planter Green (LR1206-FG)
- GLOBAL INDUSTRIAL 80 ft x 40 in Light Duty 5 Tarp, Blue, Polyethylene (298555)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- GLOBAL INDUSTRIAL 10 ft x 10 in Light Duty 5 Tarp, Blue, Polyethylene (298551)
- GLOBAL INDUSTRIAL 20 ft x 16 in Heavy Duty 16 Tarp, Brown, Polyethylene (298584)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- GLOBAL INDUSTRIAL 6 ft x 4 in Light Duty 5 Tarp, Blue, Polyethylene (298547)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- Global Industrial Tarps