Shop All Evaporative Coolers
Global Industrial
20 Evaporative Cooler Fan, 3 Speed, Direct Drive
Mfr # 600580
Zoro # G409146429
product price: $1,050.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Voltage 115
- Width 33 in
- Material Abs Plastic
- Height 55 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 600580
- Zoro # G409146429
- UPC # 707022123075
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Width | 33 in |
Height | 55 in |
Depth | 18 in |
Details
Voltage | 115 |
Material | Abs Plastic |
Color | White |
Item | Portable |
Description
Air coolers measure 18L x 33W x 55H. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display, and come with a convenient remote control. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times. 20 diameter fan operates at three selectable speeds, and a thick cooling pad ensures reliable heat absorption. Four rubber casters with brakes allow easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Port. Blower, 36"DIR, 120V, 1/3HP, Blk, Poly (PBX 36-D)
- FJC Dye Oil, Trans, 4923 (4923)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- GLOBAL INDUSTRIAL 29in Wall Mount Atomizing Evaporative Cooler, 5,885 CFM (604129)
- GLOBAL INDUSTRIAL Pump for 20 Evaporative Cooler, Model 600580 (292218)
- GLOBAL INDUSTRIAL Pump for 36 Evaporative Cooler / Model 600581 (292226)
- GLOBAL INDUSTRIAL Replacement Pump for 30 Evaporative Cooler, Model 600543 (292222)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- Global Industrial Evaporative Coolers