Shop All Box Trucks
Global Industrial
20 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 50-2/5L x 34-3/5W x 35-3/5H
Mfr # 800316
Zoro # G808612204
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Overall Height 35-3/5 in
- Overall Width 34-3/5 in
- Overall Length 50-2/5 in
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800316
- Zoro # G808612204
- UPC # 707022353434
- Country of Origin China
- Category Box Trucks
Dimensions
Overall Height | 35-3/5 in |
Overall Width | 34-3/5 in |
Overall Length | 50-2/5 in |
Details
Material | Plastic |
Color | Blue |
Description
Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. 0.16 wall thickness for durable wall strength. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Wellington J3224S0600S Twisted Poly Rope Spool Tan - 0.37 in. x 600 ft. (73450)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 38-2/5L x 28-9/10W x 33H (800314YL)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, White, 33-3/10L x 24-3/5W x 27-2/5H (800313WH)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-3/10L x 24-3/5W x 27-2/5H (800313RD)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 50-2/5L x 34-3/5W x 35-3/5H (800316RD)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 38-2/5L x 28-9/10W x 33H (800314WH)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- Global Industrial Box Trucks