Shop All Floor Scrubbers
Global Industrial
20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries
Mfr # 641244
Zoro # G709146440
product price: $5,579.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$5,579.99
Free 30-Day Returns
Key Features
- Width (In.) 21-2/3 in
- Weight (Lbs.) 407.5 lb
- Voltage 12
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641244
- Zoro # G709146440
- UPC # 707022344432
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 21-2/3 in |
Height (In.) | 40-5/9 in |
Length | 51-1/5 in |
Details
Item | Walk-Behind Automatic Battery Floor Scrubber |
Weight (Lbs.) | 407.5 lb |
Voltage | 12 |
Color | Blue |
Material | Plastic |
Description
Powered by a 3/4HP brush motor that offers 180 RPM. Variable speed control transaxle drive; forward and reverse drive. Features large capacity solution and recovery tanks for low maintenance. Includes heavy duty cast aluminum squeegee assembly. 20 scrubber features 15 gallon solution and 17 gallon recovery tank. Provides 24,218 sq. ft. per hour coverage. Features integral battery charger powered by the Airvolt battery management system technology for optimal charging with digital controller for longer run time. Includes two 12V batteries with 4.5 hr. run time per charge. The exclusive softstart technology helps extend the life of the floor scrubber. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Diaper Cloth 11" x 17", White, 3PK (40065)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- ARSENAL BY ERGODYNE Zippered Mesh Wash Bag 10 Pack, Black (13721)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- Global Industrial Floor Scrubbers