Shop All Pressure Gauges
Global Industrial
2 Pressure Gauge, 200 PSI, 1/4 NPT CBM, Plastic
Mfr # B2781430
Zoro # G708613417
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2781430
- Zoro # G708613417
- UPC # 707022467742
- Country of Origin United States
- Category Pressure Gauges
Description
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount CBM rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, Process (F45-1-71-0)
- YELLOW JACKET OMNI VACUUM GAUGE 5/16 (69021)
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781425)
- GLOBAL INDUSTRIAL 4 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781364)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Gold Painted Steel (B2781403)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781292)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 160 PSI, 1/8 NPT CBM, Steel (B2781431)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 300 PSI/KPA, 1/4 NPT LM, Polished Brass (B2781392)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 160#)
- Global Industrial Pressure Gauges