Shop All Pressure Gauges
Global Industrial
2 Pressure Gauge, 160 PSI, 1/4 NPT LM, Plastic
Mfr # B2781424
Zoro # G908613446
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2781424
- Zoro # G908613446
- UPC # 707022467681
- Country of Origin United States
- Category Pressure Gauges
Description
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (9535-A)
- GREENLEE CLAMPMETER 400A AC (CM-330)
- FLUKE Fluke TL224 Suregrip Silicone Test Leads (FLK-TL224)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Back Conn, Glycerin Filled (25-911-250-bar/psi-G1/4)
- GLOBAL INDUSTRIAL 4 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781364)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 200 PSI, 1/8 NPT CBM, Plastic (B2781315)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 300 PSI/KPA, 1/4 NPT LM, Polished Brass (B2781392)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 160 PSI, 1/4 NPT LM, Plastic (B2781298)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 60 PSI, 1/8 NPT CBM, Plastic (B2781346)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Gold Painted Steel (B2781403)
- ASHCROFT Pressure Gauge (451209SD04L200#)
- Global Industrial Pressure Gauges