Shop All Pressure Gauges
Global Industrial
2 Pressure Gauge, 15 PSI, 1/4 NPT CBM, Plastic
Mfr # B2781410
Zoro # G908610735
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2781410
- Zoro # G908610735
- UPC # 707022467544
- Country of Origin United States
- Category Pressure Gauges
Description
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount CBM rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK2)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Plastic, Black (4FLT1)
- GLOBAL INDUSTRIAL 4 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781364)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Gold Painted Steel (B2781403)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781292)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 60 PSI, 1/8 NPT CBM, Plastic (B2781346)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 300 PSI/KPA, 1/4 NPT LM, Polished Brass (B2781392)
- GLOBAL INDUSTRIAL 4-1/2 Contractor Gauge, 300 PSI, 1/4 NPT LM, Stainless Steel (B2781395)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- Global Industrial Pressure Gauges