Shop All Crowd Control Post & Ropes
Global Industrial
2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base
Mfr # 670749
Zoro # G911937003
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Polyethylene
- Post Height 49 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670749
- Zoro # G911937003
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 49 in |
Details
Item | Delineator Post System |
Post Material | Polyethylene |
Color | Orange |
Description
This Global Industrial™ Retractable Cone Bar set is extremely versatile for road and utility work. It is great for parking lots and pedestrian crossways for a quick and easy visual barrier. The delineator posts include 2 reflective stripes for high visibility. It is outdoor weather resistant due to its high durable plastic. Perfect for day and nighttime applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking AMC Sock (VF22-10/11)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Hexagonal Base, 49inH, Orange (670682)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- Global Industrial Crowd Control Post & Ropes