Shop All Sanding Belts
Global Industrial
2 in W, 50 in L, Brown
Mfr # B2202517
Zoro # G608658150
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 50 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2202517
- Zoro # G608658150
- UPC # 662611262910
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2 in |
Length | 50 in |
Details
Color | Brown |
Description
General purpose metalworking application. Superior conformability. Exceptional grain adhesion for longer life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs (2LYT3)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 60GR (07J446)
- GLOBAL INDUSTRIAL 2 in W, 50 in L, Brown (B2202443)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- 3M Trizact Cloth Belt 217EA, 3inx132in A30 JE-wt Fullflex, 50/pk (7010328653)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010309628)
- MBL V BELT 5/8"" X 36"" (5L360A)
- DYNABRADE Belt, 120G, 1/2"X12" (82529)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- Global Industrial Sanding Belts