Shop All Sanding Belts
Global Industrial
2 in W, 50 in L, Brown
Mfr # B2202443
Zoro # G108658155
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 50 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2202443
- Zoro # G108658155
- UPC # 662611262972
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2 in |
Length | 50 in |
Details
Color | Brown |
Description
General purpose metalworking application. Superior conformability. Exceptional grain adhesion for longer life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK10 (9A-232-APRP)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94013)
- EXCEL BLADES Sanding Stick Belts #400 Grit Replacement Sanding Belt 5pcs, 6pk (55683)
- MIRKA Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X (57-3-24-060T)
- DYNABRADE SANDING BELT 40 GRIT 3/4 X 18" (DB91144)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333545)
- ASTRO PNEUMATIC 36 GRIT SANDING BELT 1/2" X 18 10PC (AO303736Z)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333453)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- Global Industrial Sanding Belts