Shop All Structural Framing System Accessories
Global Industrial
2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L
Mfr # 713115
Zoro # G108661254
Sold in multiples of 5 for $37.45
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Astm A635
- Length 4-3/4 in
- Size 1-5/8
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 713115
- Zoro # G108661254
- UPC # 707022353083
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Length | 4-3/4 in |
Size | 1-5/8 |
Details
Material | Astm A635 |
Color | Silver |
Description
Adjustable Hinges are used for Unistrut framing system installation applications. 1-5/8 hinges are constructed with an electro-galvanized zinc finish for lasting durability. Hinges are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37688GREY)
- ZORO SELECT Cabinet Shelf (5-24C)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- GLOBAL INDUSTRIAL 4 Hole Adjustable Hinge, Electro-Galvanized Zinc, 8-1/4L (713116)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 7/8, White (713123)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 1-5/8, White (713122)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- Global Industrial Structural Framing Systems