Shop All Emergency Lights
Global Industrial
2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup
Mfr # 500780
Zoro # G809146074
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Housing Color - Emergency Lighting and Exit Signs White
- Width 12.5 in
- Height 4.24 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 500780
- Zoro # G809146074
- UPC # 707022322706
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 12.5 in |
Height | 4.24 in |
Depth | 2 in |
Details
Item | Emergency Light- Adj. Optics |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Housing Color - Emergency Lighting and Exit Signs | White |
Description
LED Emergency Light With Adjustable Lamps - 120/277V
LED Emergency Light with Adjustable Lamps provides a minimum of 90 minutes of illumination during power outages. Adjustable lamps place light where needed to provide maximum illumination to dark rooms and hallways. Energy-efficient LEDs save on maintenance and replacement costs. Sealed nickel-cadmium battery features a constant-current charge and automatic recharge to maximize battery life. Durable thermoplastic housing resists scratches, dents and corrosion for installation in commercial or industrial areas. Mounts on ceiling or wall with universal J-box mounting pattern. UL Listed. Meets UL924.
LED Emergency Light with Adjustable Lamps provides a minimum of 90 minutes of illumination during power outages. Adjustable lamps place light where needed to provide maximum illumination to dark rooms and hallways. Energy-efficient LEDs save on maintenance and replacement costs. Sealed nickel-cadmium battery features a constant-current charge and automatic recharge to maximize battery life. Durable thermoplastic housing resists scratches, dents and corrosion for installation in commercial or industrial areas. Mounts on ceiling or wall with universal J-box mounting pattern. UL Listed. Meets UL924.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Brass 3 Way Pull Socket (60411)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, F30T12/D/Ho (F30T12/D/HO)
- ILC Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp (F15T8/SP30 GE GENERAL ELECTRIC G.E)
- WALDMANN Mounting Clamp, 2.5-5.3" Span, Metal (190033019-00014950)
- GLOBAL INDUSTRIAL 2 Head Square LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery Backup (500789)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP HO SDRT)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM12WW)
- Global Industrial Emergency Lights