Shop All Forklift Accessories
Global Industrial
2 Forklift LED Pedestrian Warning Light + 1 LED Amber Strobe Light Combo
Mfr # 988938
Zoro # G011970412
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988938
- Zoro # G011970412
- UPC # 707022034869
- Country of Origin Multiple
- Category Forklift Accessories
Description
2 FORKLIFT LED PEDESTRIAN WARNING LIGHTS & 1 FORKLIFT LED AMBER STROBE LIGHT COMBO KIT. Save 20%! Each Combo Kit includes 2 LED Beacons and 1 LED Strobe Light!. Promote Worker & Pedestrian Safety!. When the LED Safety Warning Spotlight assembly is mounted to a forklift, it projects bright blue spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single forklift truck, the warning light spots can be seen behind or in front of the forklift. The bright light spot on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning. Twin 5 watt solid-state, shock-resistant, Cree LED Light Emitting Diode lights yielding 600 lumens are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper, AGV or industrial vehicle configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection. The 50,000 hour service life LEDfts are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -49 to 185° F. Universal stainless steel swivel mounting bracket allows for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988985)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- BOOK PUBLISHING CO 1600 lbs Steel Bucket Forks (GR2601944)
- Global Industrial Forklift Accessories