Shop All File Cabinets
Global Industrial
2 Drawer Pedestal File Cabinet, Black
Mfr # 240271
Zoro # G908610940
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 29 in
- Overall Depth 20
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240271
- Zoro # G908610940
- UPC # 707022018876
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29 in |
Overall Depth | 20 |
Width | 16 in |
Details
Color | Black |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- LIFETIME Adjustable Height Folding Table 48L x 24W, 24 to 36H - White (80160)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Black (252469BK)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL 47W Flat File Cabinet, 5 Drawer, Putty (506826PY)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Putty (506825PY)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Putty (506827PY)
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia (CF-758BK)
- Global Industrial File Cabinets