Shop All File Cabinets
Global Industrial
2 Drawer Pedestal, Black
Mfr # 694950
Zoro # G308661252
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 19 in
- Material Steel
- Overall Depth 20-1/2
- Type Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694950
- Zoro # G308661252
- UPC # 707022316033
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 19 in |
Overall Depth | 20-1/2 |
Width | 15-1/2 in |
Details
Color | Black |
Material | Steel |
Type | Pedestal |
Assembly | Required |
Description
Steel constructionLockable box drawer includes plastic divider and accessory tray File drawer includes hang rail to convert from letter sized to legal sized filing and 1 caster to offer support and easy drawer maneuverability 4 adjustable glides at the base create stability on uneven surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Black (252470BK)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- GLOBAL INDUSTRIAL Overhead Cabinet, 60W, Black (240278)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- Global Industrial File Cabinets