Shop All Enclosed Boards
Global Industrial
2 Door Enclosed Cork Bulletin Board, 60inW x 36inH
Mfr # 695758
Zoro # G008610369
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Without Header
- Board Color Natural
- Width 60 in
- Height 36 in
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695758
- Zoro # G008610369
- UPC # 707022431637
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 36 in |
Depth | 2 in |
Details
Enclosed Bulletin Board Item | Cork Board |
Board Style | Without Header |
Board Color | Natural |
Assembly | Not required |
Description
Easy to install. Features a 2 thick silver anodized aluminum frame. The resilient natural cork surface is self-healing, so your board will always look neat and new. Doors feature full-length hinges and 2.7 mm thick shatter-resistant acrylic windows. Lockable hinged doors with keys for added security. All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC SAND Scenic Sand 14551 5 lbs Activa Scenic Sand Bag; Bright Red (14551)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- PLAYMONSTER Farkle Game, PK2 (6910)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- Global Industrial Enclosed Boards