Shop All Gas Cylinder Storage
Global Industrial
2 Cylinder Wall Mount Bracket
Mfr # 116038
Zoro # G308641117
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type No
- Height 4 in
- Material Steel
- Overall Width 21 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 116038
- Zoro # G308641117
- UPC # 707022073066
- Country of Origin Taiwan, Province of China
- Category Gas Cylinder Storage
Dimensions
Height | 4 in |
Overall Width | 21 in |
Overall Depth | 4/1/2002 |
Details
Cylinder Cabinet Storage Type | No |
Material | Steel |
Item | Wall Mount |
Color | Gray |
Description
Mounts to a permanent vertical surface for safe cylinder storage. Supports cylinders from 3-1/2 to 12-1/2 in diameter. 1-1/2 polypropylene strap has a steel cinch buckle. Mounting hardware is not included. Complies with OSHA and NFPA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- MECHANIX WEAR Coated Gloves, 7, PR (S1DC-05-007)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- MILWAUKEE TOOL 4-Point Ratcheting Suspension (48-73-1096)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity, Assembled (493355)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- Global Industrial Gas Cylinder Storage