Shop All Pressure Gauges
Global Industrial
2 Compressed Gas Gauge, 100 PSI, 1/4 NPT LM, Polished Brass
Mfr # B2781333
Zoro # G908613378
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2781333
- Zoro # G908613378
- UPC # 707022466776
- Country of Origin United States
- Category Pressure Gauges
Description
This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 PSI and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Generator, Function (4012A)
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- PROSKIT Smart Non, Contact Voltage Tester (NT-309)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- GLOBAL INDUSTRIAL 4 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781364)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781370)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781425)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 60 PSI, 1/8 NPT CBM, Plastic (B2781346)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781292)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in FNPT, Silver (301L254C/3JJJ200)
- Global Industrial Pressure Gauges