Shop All Cable Protectors
Global Industrial
2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Cap., Black & Yellow
Mfr # 670616
Zoro # G908620505
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Plastic
- Color Yellow
- Channel Height 2
- Length 39 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670616
- Zoro # G908620505
- UPC # 707022482363
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 2 |
Length | 39 in |
Width | 10 in |
Details
Material | Rubber/Plastic |
Color | Yellow |
Description
The Global Industrial; 2-Channel Heavy-Duty Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it in warehouses and large storerooms, and storehouse areas where heavy-loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 2-Channel cable protector is constructed of resilient plastic and rubber material to help protect from liquids and oils while ensuring lasting use and durability. Contrast-heavy black and yellow finish provides high visibility to drivers and pedestrians.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole dia, SS (AS150)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Beige (CC-PL-LG-10-BE)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR4.3)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Black (CC-SC-4-100-BK)
- Global Industrial Cable Protectors