Shop All Mailer Envelopes
Global Industrial
#2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK
Mfr # 412520
Zoro # G608613302
product price: $69.19
/pk 100, $0.69/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 8-1/2 in
- Length 12 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412520
- Zoro # G608613302
- UPC # 707022437066
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8-1/2 in |
Length | 12 in |
Details
Color | White |
Material | Polyethylene |
Description
A cost effective option, lightweight mailers require less postage than standard boxes. Peel and stick lip saves valuable insertion and fastening time. The moisture resistant polyethylene bag and interior layer of 3/8 bubble lining protects content during shipping. Tear resistant interior film surface. Sold in quantities of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 3", 2 mil, Clear, Pk1000 (5CNE7)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 8"L x 6"W x 4-1/2"H, White (204C)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- GLOBAL INDUSTRIAL Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK (412403)
- GLOBAL INDUSTRIAL #2 Self Seal Bubble Mailers, 8-1/2W x 12L, Gold, 100PK (412530)
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK1000 (QUA24532B)
- Global Industrial Mailing Tubes & Cartons