Shop All Pressure Gauges
Global Industrial
2-1/2 Pressure Gauge, 160 PSI/KPA, 1/4 NPT CBM, Plastic
Mfr # B2781347
Zoro # G908591546
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2781347
- Zoro # G908591546
- UPC # 707022466912
- Country of Origin United States
- Category Pressure Gauges
Description
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount CBM rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 PLUS)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb (TTD398)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 160 PSI, 1/4 NPT LM, Plastic (B2781298)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781370)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 60 PSI, 1/8 NPT CBM, Plastic (B2781346)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 160 PSI, 1/8 NPT CBM, Steel (B2781431)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 100 PSI, 1/4 NPT LM, Polished Brass (B2781333)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781292)
- TRERICE 2-1/2IN 1/4IN 0-160PSI NPT PRESSURE GAUGE (800B2502BA120)
- Global Industrial Pressure Gauges