Shop All Medical Carts & Cabinets
Global Industrial
18W x 10D x 30H Large Narcotics Cabinet, Double Door/Double Lock, Beige
Mfr # 436953
Zoro # G508620080
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Height 30 in
- Material Steel
- Color Beige
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436953
- Zoro # G508620080
- UPC # 707022401739
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Depth | 10 in |
Height | 30 in |
Width | 18 in |
Details
Material | Steel |
Color | Beige |
Description
Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish. Full-length piano hinged door with double heavy gauge cam lock to ensure content security. Locks are keyed separately with two keys per lock included. Two adjustable and removable steel shelves. Pre-drilled mounting holes in the back with mounting hardware included. Ships fully assembled for quick and easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Pain Relief, Tablet, 500mg Size, 50PK (044910)
- OKEEFFES Lip Protectant Sunscreen, SPF 35, 0.15 oz, Clear (GORK0900002)
- ZOGICS Alcohol-Free Foam Hand Sanitizer, Citrus and Aloe, 4PK (ZHSCA128-4)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- GLOBAL INDUSTRIAL Stainless Steel Large Narcotics Cabinet, Double Door/Double Lock (436953SS)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- GLOBAL INDUSTRIAL Medical Bedside Cart, 5-Drawer, Key Lock, Beige, 24-1/2L x 13-1/4W x 29H (670147)
- MSA SAFETY Advantage 200 Gme Cartri (454-815359)
- Global Industrial Medical Carts & Cabinets