Shop All Sweepers
Global Industrial
18W Magnetic Floor Sweeper
Mfr # 641775
Zoro # G109146026
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path Width 22-3/4
- Height 38 in
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641775
- Zoro # G109146026
- UPC # 707022453844
- Country of Origin China
- Category Sweepers
Dimensions
Cleaning Path Width | 22-3/4 |
Height | 38 in |
Details
Bristle Color | Black |
Description
Perfect for sweeping factory aisles, shop aisles, construction sites, walkways, loading docks and parking lots. These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Features a load release lever for easy removal of debris. Includes 7 wheels and a removable handle for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- INK SPOT Hard Surface/Crpt Spot Remover, 1 qt., PK6 (NL529-Q6)
- COLORCORE ColorCore Medium Angle Broom, Blue (310113)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue, 38" L Handle (FG638300BLUE)
- GLOBAL INDUSTRIAL 24W Magnetic Floor Sweeper (641776)
- GLOBAL INDUSTRIAL Auto Ride-On Sweeper, 49in Cleaning Path (641327)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Floor Sweeper, 36" Cleaning Width (112136)
- NOBLES Sweeper, Walk-Behind, Battery (1251274)
- SUPERIOR SWEEPS Floor Sweep 1 box (TLS370)
- MASTER MAGNETICS 18 in. Magnetic Floor Sweeper (07543)
- OATEY CLOG BUSTER 4"" - 6"" (33442)
- Global Industrial Sweepers