Shop All Floor Machine Pads
Global Industrial
18in Replacement Pad Driver for 18in Floor Scrubber
Mfr # 641257
Zoro # G311898188
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641257
- Zoro # G311898188
- UPC # 707022345675
- Country of Origin China
- Category Floor Machine Pads
Details
Material | Plastic |
Item | Pad Driver |
Color | Black |
Description
Pad Driver holds floor pad in place for a variety of cleaning needs including scrubbing and stripping. Hook and loop-type surface grips onto the floor pad, while center key snaps in to keep pad in place secure tightly to avoid center key from scratching floor surface. For use with 18in floor scrubbers Global models 641250 and 641263.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 1031331, 1017868 (9004493)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- 3M Burnishing Pad, 20 In, White, PK5 (3300)
- TRUPER MANURE FRK RPLC HNDL 48"" (MG-BPJ-48)
- GLOBAL INDUSTRIAL 18in Stripping Pad, Black, 5PK (641290BK)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- TREDS OVERBOOTS Overboots, M, Pull On, 6in H, Blk, PR (13851)
- Global Industrial Floor Machine Pads