Shop All Brooms
Global Industrial
18in Push Broom W/ Plastic Block & Steel Handle, Rough Sweep
Mfr # 641532
Zoro # G411865752
product price: $24.85
/ea
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Material Resin
- Handle Color Black
- Block Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641532
- Zoro # G411865752
- UPC # 707022454278
- Country of Origin Cambodia
- Category Brooms
Dimensions
Block Width | 18 in |
Details
Block Material | Resin |
Handle Color | Black |
Description
Built for industrial uses across a variety of construction worksites and rugged surfaces, the Global Industrial 18in Push Broom easily moves clusters of dirt, trash, and debris across concrete and other hard textured floors. This rough sweep style broom is built to tackle heavy duty sweeping demands at construction sites, warehouse floors, and more. Solid, 60in steel handle with plastic coating is easy to grip and hold while applying force. Stiff 3in polypropylene threaded bristles provide durable strength to push and direct large volumes of rubble. Rigid construction reduces flexing . Standard dark black finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- HOSPECO Health Gards Toilet Seat Cover Dispenser, Smoke, 16wx3-1/4dx11-1/2h (HG-1S)
- GLOBAL INDUSTRIAL Plastic Lobby Broom, Black, 8W x 36H (261728)
- GLOBAL INDUSTRIAL 24in Push Broom W/ Plastic Block & Steel Handle, Multi-Surface Sweep (641535)
- GLOBAL INDUSTRIAL 18in Push Broom W/ Plastic Block & Steel Handle, Multi-Surface Sweep (641534)
- O-CEDAR MaxiPlus 14 In. W. x 56 In. L. Steel Handle Angle Household Broom with Dustpan (91353)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- PFERD 16" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89353)
- Global Industrial Brooms