Shop All Brooms
Global Industrial
18in Push Broom W/ Plastic Block & Steel Handle, Multi-Surface Sweep
Mfr # 641534
Zoro # G911865733
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Material Resin
- Handle Color Black
- Block Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641534
- Zoro # G911865733
- UPC # 707022454292
- Country of Origin Cambodia
- Category Brooms
Dimensions
Block Width | 18 in |
Details
Block Material | Resin |
Handle Color | Black |
Description
Built for industrial uses across a variety of construction worksites and rugged surfaces, the Global Industrial 18in Push Broom easily moves clusters of dirt, trash, and debris across concrete and other hard textured floors. This multi-surface sweep style broom is perfect for a wide range of material heavy duty sweeping demands at construction sites, warehouse floors, and more. Solid, 60in steel handle with plastic coating is easy to grip and hold while applying force. Stiff 3in polypropylene threaded bristles provide durable strength to push and direct large volumes of rubble. Rigid construction reduces flexing . Standard dark black and blue finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Tricket with Squeegee (2079)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- GLOBAL INDUSTRIAL Plastic Lobby Broom, Black, 8W x 36H (261728)
- GLOBAL INDUSTRIAL 24in Push Broom W/ Plastic Block & Steel Handle, Multi-Surface Sweep (641535)
- LIBMAN Libman Precision Angle® Broom, Steel Handle, 11" wide (201)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (3A324)
- CEQUENT Cequent 9816A 16 in. Harper Assembled Stiff Synthetic Street Broom (185186)
- TOUGH GUY 12 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY1)
- Global Industrial Brooms