Shop All Pegboards
Global Industrial
18in Pegboard & 36in Louver Panel Kit, 54inW, Tan
Mfr # 249718TN
Zoro # G911938314
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249718TN
- Zoro # G911938314
- Country of Origin China
- Category Pegboards
Description
The louver and pegboard panels provide a combination of both louver and pegboard surfaces for maximum storage versatility. Panels are made using durable steel with a powder coat finish for lasting usage. Steel pegboard easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage hooks not included. The louver panel allows easy attachment of plastic hanging bins bins sold separately for convenient storage of small parts and supplies. It fits 72in to workbenches. Kit Includes: 1 18in x 19in steel pegboard panel - Tan. 1 36in x 19in louver panel - Tan. Pair of 48inH uprights - Tan. 1 72in panel mounting rails - Tan.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Recessing Bracket 2U (RRB-2)
- 80/20 Top Mount Pad 10 S (6797)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 2 3/4 in H (493X12)
- GLOBAL INDUSTRIAL Mobile Pegboard Panel Rack, 60inW, Blue (319092)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4BK Kit)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size (DB-2BK)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Silver (35-P-3296GV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- Global Industrial Pegboards