Shop All Pegboards
Global Industrial
18in Pegboard & 18in Louver Panel Kit, 54inW, Blue
Mfr # 249717BL
Zoro # G311938143
product price: $170.79
/ea
Free Shipping & Returns
$170.79
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
- Brand Global Industrial
- MFR # 249717BL
- Zoro # G311938143
- UPC # 707022030090
- Country of Origin China
- Category Pegboards
Description
This panel kit includes uprights with louver and pegboard panels to provide a combination of both louver and pegboard surfaces for maximum storage versatility. This panel kit is made using durable steel with a powder coat finish for lasting usage. These steel pegboard and louver panels easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage hooks not included. The louver panel allows easy attachment of plastic hanging bins bins sold separately for convenient storage of small parts and supplies. It fits on 60in workbenches. Kit Includes: 2 18in x 19in louver panel - Blue. 1 18in x 19in steel pegboard panel - Blue. Pair of 48inH uprights - Blue. 1 60in panel mounting rails - Blue.
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
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- TECHNIBILT SHELVING SYSTEMS Split Sleeve Adapters (PBAG)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 14 Deep (AMG WT-1430)
- GLOBAL INDUSTRIAL Mobile Pegboard Panel Rack, 60inW, Blue (319092)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- TRITON PRODUCTS 48 In. W x 72 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard (W1)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- AZAR DISPLAYS Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand. (700444-ALM)
- Global Industrial Pegboards