Shop All Needle Scalers
Global Industrial
18in Air Needle Scaler
Mfr # 133716
Zoro # G108610696
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 18-3/8
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133716
- Zoro # G108610696
- UPC # 707022483155
- Country of Origin China
- Category Needle Scalers
Dimensions
Stroke Length | 18-3/8 |
Details
Housing Material | Steel |
Description
Use the Global Industrial 18 Needle Scaler to prepare metal surfaces by removing rust, paint, and slag quickly and efficiently. Its steel housing produces a durable tool that that is made to withstand heavy day-to-day use. It comes with nineteen 18 needles with replacement needles available separately model 133717 when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 (55JA96)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1400A-00-K)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- CHICAGO PNEUMATIC Needle Scaler (CP7115)
- URREA Air needle Scaler 4SCFM (UP125)
- INGERSOLL-RAND Chisel Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG-CS)
- NITTO KOHKI JEX -20 Jet Chisel Low Vibratn Nitto (JEX -20)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- Global Industrial Needle Scalers