Shop All Guard Rails
Global Industrial
18H Protective Rail Barrier Post For Single Rail, Post Only
Mfr # 436731
Zoro # G908639118
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 18 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436731
- Zoro # G908639118
- UPC # 707022121408
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
These 4 sq. x 1/4 thick tubular 5 gauge steel posts are sold individually and support a single rail. Base plates measure 10 sq. x 5/8 thick and are predrilled for easy installation. Highly visible safety yellow finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" E Track J Hook Fitting (SEF1018L)
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps, 2PK (243RRBO-2)
- KLEIN TOOLS Swivel Anchor Hook (259)
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- Global Industrial Warehouse Safety Guards & Protectors