Shop All Brushes
Global Industrial
18 Scrub Brush for 18 Floor Scrubber
Mfr # 641256
Zoro # G108610832
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Bristle Material Plastic
- Brush Handle Style Brush/Pads : Rotary
- Size 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641256
- Zoro # G108610832
- UPC # 707022345668
- Country of Origin China
- Category Brushes
Dimensions
Size | 18 |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Bristle Material | Plastic |
Brush Handle Style | Brush/Pads : Rotary |
Item | Scrub Brush |
Description
For use with 18 floor scrubbers Global models 641250 and 641263.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Classic Dispenser in White (1047717)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- GLOBAL INDUSTRIAL 17 Scrub Brush for 17 Floor Scrubber (641412)
- SURTEK Wire Brush 4 X 16 With Handle (123260)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- SPARTA 2.5 in W Hand Scrub Brush, Pink, Polypropylene (40521EC26)
- DEAN Brush, Fryer (803-0429)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- SPYDER Nylon Brush Recep Attachment 400004 (SP387677)
- Global Industrial Brushes