Shop All Air Circulators
Global Industrial
18 Outdoor Rated Workstation Fan with Yoke Mount, 1/3 HP, 120V
Mfr # 292792
Zoro # G408654239
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Black
- Includes Fan with Yoke Mount
- Height 21-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292792
- Zoro # G408654239
- UPC # 707022352857
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 21-7/8 in |
Width | 21-1/4 in |
Details
Item | Workstation Fan |
Voltage | 120 |
Material | Metal |
Color | Black |
Includes | Fan with Yoke Mount |
Assembled | Yes |
For Use With | Sporting Events, Amusement Parks, Factories, Greenhouses, Poultry Farms |
Description
The versatile yoke mount fastens quickly to walls, columns, beams, ceilings, workbenches and machines, and can be mounted to rotate 360° both horizontally and vertically. Equipped with UV resistant guards and a Totally Enclosed motor rated IPX4, these workstation fans can withstand the rigors of most agricultural and industrial settings: Indoor and Outdoor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON FAN CO, INC. Patterson Fan 14"-30" Pedestal Stroller for High Velocity Fan (PS BLUE)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- JB INDUSTRIES Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Deg Angle, Number of Hoses 3, 60 in L (CCLS-60)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (X-830H)
- Global Industrial Air Circulators