Shop All Air Circulators
Global Industrial
18 Industrial Floor Fan
Mfr # 258324
Zoro # G208654248
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Gray
- Height 20-1/4 in
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 258324
- Zoro # G208654248
- UPC # 707022017251
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 20-1/4 in |
Width | 21 in |
Details
Item | Floor Fan |
Voltage | 120 |
Material | Metal |
Color | Gray |
Assembled | Yes |
Description
Permanently lubricated 3-Speed, 120V sleeve bearing motorChrome plated steel wire guards Welded carry handle that acts as a cord wrapFan head pivots 360° for tilt angle adjustments Includes 7'L cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- ASTRO PNEUMATIC Air Control Unit, 120 CFM (2618)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- GLOBAL INDUSTRIAL Axial Air Mover, 1/2 HP, 1550 CFM (641765)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, Safety Yellow, 1/2HP, 10000CFM (652299Y)
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- Global Industrial Air Circulators