Shop All Air Circulators
Global Industrial
18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V
Mfr # 293093
Zoro # G708610874
original price:
$832.99
5% off
new price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 / 208-240
- Material Polyethylene
- Color Blue
- Includes Yoke Mount Bracket
- Height 27-13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293093
- Zoro # G708610874
- UPC # 707022462525
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 27-13/64 in |
Max. Depth | 15-3/4 in |
Width | 25 in |
Details
Item | Dock Fan |
Voltage | 115 / 208-240 |
Material | Polyethylene |
Color | Blue |
Includes | Yoke Mount Bracket |
Description
Help your employees keep their cool with the Global Industrial 18 High Velocity Dock Fan with Yoke Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. UL, cUL Listed. Fan diameter: 18. Overall measurements: 27-13/64 H x 25 W x 15-3/4 D. The fan has optional accessory mounts sold separately such as a pedestal stroller, wall bracket, and truck dock mount, making it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- HONEYWELL Fv180A 1/4" Npt Float Type (FV180A)
- CLEVELAND CONTROLS Plastic Air Switch (NS2-0462-00)
- JALCO Jalco JO-19/VC168, 8 Inch Height, 1 Inch Width (2750-0-0)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- GLOBAL INDUSTRIAL Air Mover, 2 Speed, 1/2 HP, 2200 CFM (641763)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- Global Industrial Air Circulators