Shop All Shelf Brackets
Global Industrial
18 Double Arm Fixed Wall Bracket
Mfr # DAB18C
Zoro # G708596642
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Depth 18 in
- For Use With Wet/Dry
- Mounting Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # DAB18C
- Zoro # G708596642
- UPC # 707022013840
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
For Use With | Wet/Dry |
Mounting Style | C |
Type | Double Fixed Bracket |
Finish | Chrome |
Description
. Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- SHUTER Portable 18 Bin Storage Case (1010498)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- LIDO DESIGNS Shelf & Hang Closet Rod Bracket Chrome (5362009)
- SURTEK White Steel Shelf Bracket 6X8 (137792)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- Global Industrial Shelf Brackets