Shop All Floor Machine Pads
Global Industrial
17in Replacement Pad Driver for Walk-Behind Scrubber & 34in Ride-On Scrubber
Mfr # 641247
Zoro # G211898134
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641247
- Zoro # G211898134
- UPC # 707022344463
- Country of Origin China
- Category Floor Machine Pads
Details
Material | Plastic |
Item | Pad Driver |
Color | Black |
Description
Pad Driver holds floor pad in place for a variety of cleaning needs including scrubbing and stripping. Hook and loop-type surface grips onto the floor pad, while center key snaps in to keep pad in place secure tightly to avoid center key from scratching floor surface. For use with 17in walk-behind scrubbers and 34in auto ride-on floor scrubber Global models 641410, 641411, and 641245.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- RENOWN Vacuum Bag for Windsor Sensor, Equivalent to 5300, 10PK (REN08050)
- ECO ME All Purpose Cleaner, Fragrance-Free 32 oz., PK6 (AVGR-NAC32-01EC)
- SCOTCH-BRITE Scouring Pad, 5-3/4" L x 5" W, Yellow, PK15 (96Hex)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- Global Industrial Floor Machine Pads