Shop All Monitor Mounts & Brackets
Global Industrial
17in Locking Laptop Tray Kit, 18inW x 14inD, Black
Mfr # 493573LT
Zoro # G311937849
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 18 in
- Material Steel
- Depth 14 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493573LT
- Zoro # G311937849
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3 in |
Width | 18 in |
Depth | 14 in |
Details
Material | Steel |
Color | Black |
Item | Laptop Tray |
Assembly Required | Yes |
Description
This locking laptop tray is made of heavy duty steel. It includes a locking bar for security 2 keys included. The tray measures 18inW x 14inD and fits most 17in diagonal screen laptops and chrome books. It has a durable powder coat finish. The panel is perforated for ventilation. It easily installs to any Global IndustrialTM workbench upright with the included bracket. The bracket for right measures 5inW x 4-1/2inH with 1-1/4in U-Champ channel width.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Alpha Technologies CFR 2000 (MAX3860983)
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- RACO BOX OCTAGON STEEL 1/2"" (161)
- KANTEK Monitor Stand/Keyboard Storage, Black (MS280B)
- UPGRADE Mounting Arm for Monitor - Gray - 2 Display Supported - 75 x 75 100 x 100 VESA Standard (UP3203871)
- Global Industrial Monitor Mounts & Brackets