Shop All Floor Machine Pads
Global Industrial
17in Floor Pad, White, 5PK
Mfr # 641397
Zoro # G911898069
product price: $328.99
/pk 5, $65.80/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641397
- Zoro # G911898069
- UPC # 707022369343
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Scrubbing Pad |
Color | White |
Description
17in Melamine Floor Pad - 5 Per Case. Restorative melamine floor pad. Removes black marks and embedded soil without removing finish. Excellent for cleaning rubber and synthetic surfaces. Works on tile and shallow grout without the use of harsh chemicals. For use with machines up to 350 RPM. Made in the USA. Sold 5 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- GOODWAY TECHNOLOGIES DISINFECTANT CHEMICAL, 5 GALLONS (BIOSPRAY-TOWER-5)
- BSC PREFERRED TOWEL, KITCHEN, 9X11, 85 SHTS, 30PK (GJO24085)
- ORECK COMMERCIAL Orbiter Bonnet, 12" Diameter, White (437053)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- Global Industrial Floor Machine Pads