Shop All Brushes
Global Industrial
17 Scrub Brush for 17 Floor Scrubber
Mfr # 641412
Zoro # G108610870
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Bristle Material Plastic
- Brush Handle Style Brush/Pads : Rotary
- Size 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641412
- Zoro # G108610870
- UPC # 707022370172
- Country of Origin China
- Category Brushes
Dimensions
Size | 17 |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Bristle Material | Plastic |
Brush Handle Style | Brush/Pads : Rotary |
Item | Scrub Brush |
Description
Scrub brush bristles are flexible and will conform to uneven or textured surfaces for a thorough clean. Scrub brushes are used instead of a pad driver and floor pad. For use with 17 ride-on floor scrubbers Global models 641410 and 641411.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- GLOBAL INDUSTRIAL 18 Scrub Brush for 18 Floor Scrubber (641256)
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- OXO INTERNATIONAL 2PK Dish Brush Refill (1062326)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGU3)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- KRAFT TOOL Large Heavy Duty Acid Brush, 10" x 3 (BL528)
- Global Industrial Brushes