Shop All Confined Space Fans and Blowers
Global Industrial
16in Portable Blower Fan, 32ft Flexible Duct, 2 Speed, 2850 CFM, 1 HP
Mfr # 292647
Zoro # G911936778
Free Shipping & Returns
$455.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 292647
- Zoro # G911936778
- UPC # 707022034814
- Country of Origin China
- Category Confined Space Fans and Blowers
Description
Portable Ventilation Fan 16 inch With 32 Feet Flexible Ducting. Exhaust fans help ventilate and cool manholes, tanks and crawl spaces. Made using durable steel housing with a yellow finish. These two-speed blowers are lightweight and portable with an easy-carry handle. Powder coated steel blade guards enclose housing for safety. Rubber feet on base help minimize noise and reduce vibrations. Includes 10ftL power cord. Ducting easily converts blower to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. 120V. ETL, cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 108" W (STD2108-3UD-OB)
- GLOBAL INDUSTRIAL 8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue (293034)
- GLOBAL INDUSTRIAL 8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP (293035)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- GLOBAL INDUSTRIAL 16in Portable Blower Fan, 16ft Flexible Duct, 2 Speed, 2850 CFM, 1 HP (292646)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9534-15)
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. (DXAM2260)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 12V (3100-12V)
- Global Industrial Confined Space Fans and Blowers