Shop All Confined Space Fans and Blowers
Global Industrial
16in Portable Blower Fan, 16ft Flexible Duct, 2 Speed, 2850 CFM, 1 HP
Mfr # 292646
Zoro # G311936859
product price: $416.79
/ea
Free Shipping & Returns
$416.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292646
- Zoro # G311936859
- UPC # 707022034807
- Country of Origin China
- Category Confined Space Fans and Blowers
Description
Exhaust fans help ventilate and cool manholes, tanks and crawl spaces. Made using durable steel housing with a yellow finish. These two-speed blowers are lightweight and portable with an easy-carry handle. Powder coated steel blade guards enclose housing for safety. Rubber feet on base help minimize noise and reduce vibrations. Includes 10ftL power cord. Ducting easily converts blower to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. 120V. ETL, cETL Listed and conforms to UL507 Standard. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- PERFECT AIRE Wired Control Wall Thermostat, LCD Screen, Wall Mount (2PAMS-WIRE-CON)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1-1/2HP, 18inLx18inW (9515-50EX)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- GLOBAL INDUSTRIAL 8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP (293035)
- GLOBAL INDUSTRIAL 8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue (293034)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- AIR SYSTEMS INTL Duct Canister with 15 ft. Duct (CVF-CAN15)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 20inLx21inW (9553)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9543)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- Global Industrial Confined Space Fans and Blowers