Shop All Ceiling Fans
Global Industrial
16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V
Mfr # 293044
Zoro # G511865027
Free Shipping & Returns
$5,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293044
- Zoro # G511865027
- UPC # 707022511551
- Country of Origin China
- Category Ceiling Fans
Description
The Global IndustrialTM 16ft HVLS Ceiling Fan operates with direct drive configuration to deliver cooling up to 4,000 sq. ft for open offices, warehouses, gyms, assembly rooms, atriums, and more. This ceiling mountable fan features 7 aluminum alloy blades in a professional silver finish that deliver constant cooling air flow at a low volume output ideal for locations where communication and comfortable cooling air flow are required. This HVLS fan utilizes a brushless direct current BLDC motor that offers several advantages over traditional brushed motors including much quieter operation, longer lifespans, higher power-to-weight ratio, and increased reliability with lower maintenance requirements. This fan also features reversible air flow and includes a Fire Alarm System for added safety monitoring. Includes internal connecting cable and safety steel cables. UL and cUL listed. Fan Diameter is 192in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER LP Hose/Gauge Assmbly, 8ft Hose (F273718)
- HEATFAST HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control (HF60G)
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- PROMINENCE HOME Clancy, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51482-40)
- Global Industrial Ceiling Fans