Shop All Rags & Towels
Global Industrial
16 x 16 300 GSM Microfiber Polishing Cloths, White, 12PK
Mfr # 670236
Zoro # G308620686
product price: $20.99
/pk 12, $1.75/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 x 16
- Color White
- Weight 300 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670236
- Zoro # G308620686
- UPC # 707022366236
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Details
Item | Polishing |
Color | White |
Weight | 300 gsm |
Description
Microfiber Polishing Cloths contain split fibers made of 80% Polyester 20% Polyamide, which grab on to dirt, dust, grease and oils without leaving behind moisture and residue - all without the use of chemicals The 300 GSM thickness ensure maximum liquid absorption and excellent durability, even for the most extreme wet or dry cleaning jobs. Each piece is cut at exactly 16 x 16 for all janitorial, food service and general purpose applications. White color makes cloths suitable for polishing with no chance for color bleeding onto the surface. Cloths can be laundered up to 500 times, and the synthetic material dries extremely fast for shortened reuse cycles. Microfiber cleaning cloths come individually folded and poly bagged by the dozen for easy storage and handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Squeegee Blade, 18"L, Rubber (RT450)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- TOTER 32 Gal. Graystone Document Trash Can with Wheels and Key Lid Lock (CDA32)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle (1033704EA)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- GLOBAL INDUSTRIAL 50 Lb. Box 100% Cotton Shop Towels, Red (670229)
- GLOBAL INDUSTRIAL 25 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670219)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- GLOBAL INDUSTRIAL 25 Lb. Box Recycled Cut Rags, White (670222)
- GLOBAL INDUSTRIAL 10 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670218)
- MONARCH Sheet Reclaimed Rags - White - 25 lb Box (R1-W39-25)
- Global Industrial Rags & Towels