Shop All Rags & Towels
Global Industrial
16 x 16 300 GSM Microfiber Cleaning Cloths, Red, 12PK
Mfr # 670234
Zoro # G008620634
product price: $20.99
/pk 12, $1.75/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 x 16
- Weight 300 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670234
- Zoro # G008620634
- UPC # 707022366212
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Details
Color | Red |
Weight | 300 gsm |
Description
Microfiber Cleaning Cloths contain split fibers made of 80% Polyester 20% Polyamide, which grab on to dirt, dust, grease and oils without leaving behind moisture and residue - all without the use of chemicals The 300 GSM thickness ensure maximum liquid absorption and excellent durability, even for the most extreme wet or dry cleaning jobs. Each piece is cut at exactly 16 x 16 for all janitorial, food service and general purpose applications. Cloths can be laundered up to 500 times, and the synthetic material dries extremely fast for shortened reuse cycles. Microfiber cleaning cloths come individually folded and poly bagged by the dozen for easy storage and handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Bathroom Accessories - Cleaning Supplies - Scrub Brush 7in (7in-L-Y-T-DB)
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Bottle, Unscented (44713EA)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, SS Wire, Plastic Block (85039)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Green, 12PK (670233)
- GLOBAL INDUSTRIAL 10 Lb.Box 100% Cotton Shop Towels, Red (670227)
- GLOBAL INDUSTRIAL 25 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670219)
- GLOBAL INDUSTRIAL 50 Lb. Box 100% Cotton Huck Towels, Blue (670232)
- GLOBAL INDUSTRIAL 10 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670218)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- Global Industrial Rags & Towels