Shop All Safety Gates
Global Industrial
16 to 141W Steel Portable Barricade Gate With Casters
Mfr # 955042
Zoro # G308622451
original price:
$207.99
6% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Folding Gate Door Type With Casters
- Height 3-1/2 in
- Color Yellow
- Finish Powder coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 955042
- Zoro # G308622451
- UPC # 707022014830
- Country of Origin China
- Category Safety Gates
Dimensions
Height | 3-1/2 in |
Details
Material | Steel |
Folding Gate Door Type | With Casters |
Color | Yellow |
Finish | Powder coat |
Description
This portable pedestrian barricade has lightweight aluminum slats with steel ends. Weighs only 46 lbs. and measures 40H when folded. Expands from 16 to 141L. Yellow and black slats. Includes 4 swivel casters for mobility. The distance from the ground to the bottom of the gate when full opened is 13.39; while fully closed is 8.27. 11-1/4 in between casters. For indoor use only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2601NX5)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3515-P)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- GLOBAL INDUSTRIAL Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H (798929)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- GLOBAL INDUSTRIAL Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow (708360YL)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 24in-40inW Opening, Yellow (708537YL)
- GLOBAL INDUSTRIAL Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount (708372)
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- Global Industrial Safety Gates