Shop All Polybag Sealers
Global Industrial
16 Hand Impulse Sealer With 2.6mm Seal Width
Mfr # 244223
Zoro # G908610933
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Seal Thickness 10
- Color Blue
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244223
- Zoro # G908610933
- UPC # 707022430654
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Details
Item | Hand Sealer |
Max. Seal Thickness | 10 |
Color | Blue |
Material | Metal |
Description
Ideal for sealing poly bags and any thermoplastic materials such as polyethylene PE and polypropylene PP quickly and efficiently with no warm-up time. The sealers are capable of sealing 15-20 bags/min. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Accepts up to 16 lengths with a 2.6mm seal width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Snap On Steel Strapping Seals, 5/8 Strap Width, Pack of 1000 (501**)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- GLOBAL INDUSTRIAL 12 Hand Impulse Sealer With 2mm Seal Width (244222)
- GLOBAL INDUSTRIAL Heavy Duty Bag Taper w/Trimmer For 3/4W Tape (352747)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-300A)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- Global Industrial Polybag Sealers