Shop All Ducting & Venting
Global Industrial
16' Flame Retardant Flexible Duct for 8 Diameter Fan
Mfr # 292601
Zoro # G508641047
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Global Industrial Model 246340
- Construction Material Polyvinyl
- Length 16 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 292601
- Zoro # G508641047
- UPC # 707022329507
- Country of Origin China
- Category Ducting & Venting
Dimensions
Length | 16 in |
Details
For Use With | Global Industrial Model 246340 |
Construction Material | Polyvinyl |
Color | Yellow |
Description
Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Ducting easily converts Blower Fan sold separately to an exhaust fan with convenient, flexible ducting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- ERIE Actuator, 208V, N/O, Hi-Temp (AG24D020)
- ROBERTSHAW Gas Valve (720-403)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 16 Diameter Fan (292596)
- GLOBAL INDUSTRIAL 8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L (292943)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- Global Industrial Ducting, Venting & Accessories