Shop All Ducting & Venting
Global Industrial
16' Flame Retardant Flexible Duct for 16 Diameter Fan
Mfr # 292595
Zoro # G008641042
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Global Industrial Model 292605
- Construction Material Polyvinyl
- Length 16 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292595
- Zoro # G008641042
- UPC # 707022327435
- Country of Origin China
- Category Ducting & Venting
Dimensions
Length | 16 in |
Details
For Use With | Global Industrial Model 292605 |
Construction Material | Polyvinyl |
Color | Yellow |
Description
Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Ducting easily converts Blower Fan sold separately to an exhaust fan with convenient, flexible ducting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VECM42CG)
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- PRECISIONAIRE AAF Flanders Pre-Pleat 16 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.041620)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 hp (7M7X6)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 16 Diameter Fan (292596)
- GLOBAL INDUSTRIAL 8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L (292943)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- BUILDERS EDGE BUILDERS EDGE 140057575001 Intake/Exhaust Vent, 12 sq-in Net Free Ventilating Area, White (140057575001)
- Global Industrial Ducting & Venting