Shop All Utility Carts
Global Industrial
16 Bushel Blue Vinyl Basket Bulk Truck, 40L x 28-1/4W x 30-1/2H
Mfr # 241984BL
Zoro # G208591758
product price: $324.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Overall Height 37-1/4 in
- Overall Length 40 in
- Overall Width 28-1/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241984BL
- Zoro # G208591758
- UPC # 707022013246
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 37-1/4 in |
Overall Length | 40 in |
Overall Width | 28-1/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Blue |
Assembled/Unassembled | Assembled |
Description
This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surfaceStrong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads Wear-guard edge offers maximum abrasion protection Two document pockets and twin reinforced pull handles Shipped assembled.Includes a FREE elastic band nylon cap to help contain and protect contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- EAGLE MFG Column Protector Strap, 6 ft. x 2 In, PK2 (1701)
- GLOBAL INDUSTRIAL 2-Seat Warehouse Personnel Carrier, 24V (800574)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Tray Black Shelf, 44in x 25-1/2in, 5in Rubber Casters (800334)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 42-3/5L x 30W x 35-3/5H (800315GY)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-3/10L x 24-3/5W x 27-2/5H (800312GY)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Caster (800298)
- GLOBAL INDUSTRIAL 3 Shelf Stainless Steel Utility Cart, 27-5/8 x 16-3/4 x 32, 500 Lb Cap (800276)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- Global Industrial Utility Carts